Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME324S Appleton Fittings, ME-S Series, STEEL MALE ENLARGERS
ME324S Appleton Fittings, ME-S Series, STEEL MALE ENLARGERS
This item cannot be canceled or returned
Description
- Explosionproof, dust‑ignitionproof
- Knurled female hub
- Tapered threaded hubs (NPT) for Rigid Conduit and IMC
O‑Z/Gedney ME‑S male enlargers are explosionproof and dust‑ignitionproof. They are used to enlarge a threaded hub in an enclosure or fitting.
Specifications
Specifications
| Manufacturer Part Number |
ME324S |
| Manufacturer |
Appleton |
| Product Series |
ME-S |
| Family Series |
Appleton Fittings, ME-S Series |
| Description |
STEEL MALE ENLARGERS |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
1 NPT |
| Length |
1.44 " |
| Material |
Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
Explosionproof, Dust-Ignitionproof |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
ME324S
Appleton Fittings, ME-S Series