ME4100C12W
Mennekes Electrical Products Plugs & Receptacles, 309 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ME4100C12W Mennekes Electrical Products Plugs & Receptacles, 309 Series, Connector, 100A, 3P-4W, 125/250V,
MFG Item Number
ME4100C12W

ME4100C12W Mennekes Electrical Products Plugs & Receptacles, 309 Series, Connector, 100A, 3P-4W, 125/250V,

MFG Item Number
ME4100C12W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 309 Series
Item #
ME4100C12W
Connector, 100A, 3P-4W, 125/250V,

309 Series Information

  • Up to 100 Amps
  • 125~600 VAC Versions
  • NPT Standard Threading in Rear Housing
  • Nickel‑Plated Plug Pins
  • External Strain Releif with Locking Screw

309 Series Pin and Sleeve products offer a complete range of products with 20A to 100A ratings, all units feature impact and chemical resistant non‑metallic housings. Parts are color coded to clearly identify voltage configurations and units are compatible with other IEC 60309‑2 brands. These devices offer offer NPT threaded cable housings and replaceable gasketed covers to facilitate field installation and maintenance requirements. Locking rings with neoprene gaskets providea watertight seal for use in harsh enviroments. Making the connection easy is a clock face that is used to represent the grounding contact position for all female connectors and receptacles. With the keyway at the bottom, the female grounding contact will appear at one of the twelve hour positions. To identify the system volatge identify the housing color and the hour location of the connector or receptacle grounding contact.

Mennekes offers a wide range of wiring devices for various applications. Receptacles are compact units that are ideal for panel mount installations. Receptacles have an oversized ground sleeve to prohibit mismating of different voltages. Inlets are ideal for generator or motor plug interface applications. Inlets are compact and can be surface mounted or mounted with available black boxes. In‑line Plugs feature non‑metallic housing with locking rings and gaskets for watertight protection. In‑line Connectors feature dead‑front construction for safety and use split brass solid sleeves.

Videos

Specifications

Specifications
Manufacturer Part Number ME4100C12W
Manufacturer Mennekes Electrical Products
Product Series 309
Family Series Mennekes Electrical Products Plugs & Receptacles, 309 Series
Description Connector, 100A, 3P-4W, 125/250V, Watertight, Blue
Connection Type Connector
Current Rating 100 A
Voltage 120 V, 240 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 1/0 AWG, 1 AWG, 2 AWG, 3 AWG
Material Non-Metallic
Protection Rating IP67
Terminal Type Screw
Approvals CSA, IEC, UL
Net Weight 3.04 lbs
Gross Weight 3.385 lbs
Alternatives
AH4100C12W
AH4100C12W
Eaton Plugs & Receptacles, IEC 309 Watertight Series
CD4100C12W
CD4100C12W
Eaton Plugs & Receptacles