Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ME Series Information
| Manufacturer Part Number | ME420HMI7 |
|---|---|
| Manufacturer | Mennekes Electrical Products |
| Product Series | ME |
| Family Series | Mennekes Electrical Products Plugs & Receptacles, ME Series |
| Description | Mechanical Interlock, 20A, 4-W, 480V Horizontal Mount |
| Connection Type | Mechanically Interlocked |
| Connection Description | Non-Fusible |
| Current Rating | 20 A |
| Voltage | 480 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| NEMA Rating | NEMA 12, NEMA 4X |
| Approvals | UL |
| Net Weight | 1.56 lbs |
| Gross Weight | 1.85 lbs |