Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME420MICB7-10 Mennekes Electrical Products Plugs & Receptacles, ME Series, 20 Amp, 4 W, 480V, with 10,000 IC
MFG Item Number
ME420MICB7-10
ME420MICB7-10 Mennekes Electrical Products Plugs & Receptacles, ME Series, 20 Amp, 4 W, 480V, with 10,000 IC
MFG Item Number
ME420MICB7-10
This item cannot be canceled or returned
Description
Plugs & Receptacles, ME Series
20 Amp, 4 W, 480V, with 10,000 IC
Specifications
Specifications
| Manufacturer Part Number |
ME420MICB7-10 |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
ME |
| Family Series |
Mennekes Electrical Products Plugs & Receptacles, ME Series |
| Description |
20 Amp, 4 W, 480V, with 10,000 IC Circuit Breaker |
| Connection Type |
Mechanically Interlocked |
| Current Rating |
20 A |
| Voltage |
480 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
UL |
| Net Weight |
5.53 lbs |
| Gross Weight |
5.53 lbs |
ME420MICB7-10
Mennekes Electrical Products Plugs & Receptacles, ME Series