ME420MICB7
Mennekes Electrical Products Plugs & Receptacles, ME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ME420MICB7

Mennekes Electrical Products Plugs & Receptacles, ME Series

ME420MICB7

Mennekes Electrical Products Plugs & Receptacles, ME Series
20A 4W 480V Interlocked Receptacle
MFG Item Number
ME420MICB7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ME Series
Item #
ME420MICB7
20A 4W 480V Interlocked Receptacle

ME Series Information


Specifications

Specifications
Manufacturer Part Number ME420MICB7
Manufacturer Mennekes Electrical Products
Product Series ME
Family Series Mennekes Electrical Products Plugs & Receptacles, ME Series
Description 20A 4W 480V Interlocked Receptacle With Access Window & Din Rail For CB
Connection Type Mechanically Interlocked
Current Rating 20 A
Voltage 480 V
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
NEMA Rating NEMA 12, NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs