ME430SLPMI5
Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ME430SLPMI5

Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series

ME430SLPMI5

Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
30A 4W 600VAC Spec Grade Stainless
MFG Item Number
ME430SLPMI5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, ME SLPMI Series
Item #
ME430SLPMI5
30A 4W 600VAC Spec Grade Stainless

ME SLPMI Series Information


Specifications

Specifications
Manufacturer Part Number ME430SLPMI5
Manufacturer Mennekes Electrical Products
Product Series ME SLPMI
Family Series Mennekes Electrical Products Plugs & Receptacles, ME SLPMI Series
Description 30A 4W 600VAC Spec Grade Stainless Steel Mechanical Interlock
Connection Type Mechanically Interlocked
Current Rating 30 A
Voltage 600 V
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
NEMA Rating NEMA 12, NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs