Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mennekes Electrical Products Plugs & Receptacles
ME432P3W-2175
Mennekes Electrical Products Plugs & Receptacles
E066110201/440VAC, 3PHASE
MFG Item Number
ME432P3W-2175
Description
Plugs & Receptacles, Series
E066110201/440VAC, 3PHASE
Specifications
Specifications
| Manufacturer Part Number |
ME432P3W-2175 |
| Manufacturer |
Mennekes Electrical Products |
| Family Series |
Mennekes Electrical Products Plugs & Receptacles |
| Description |
PLUG, INLINE, 32A, 400/440VAC, 3PHASE, 4W |
| Connection Type |
Plug |
| Current Rating |
32 A |
| Voltage |
380 V |
| Frequency |
50-60 Hz |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Net Weight |
0.67 lbs |
| Gross Weight |
0.925 lbs |
ME432P3W-2175
Mennekes Electrical Products Plugs & Receptacles