ME432R3W-2123
Mennekes Electrical Products Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ME432R3W-2123 Mennekes Electrical Products Plugs & Receptacles, Container Receptacle, 32a, 4w, 400v

MFG Item Number
ME432R3W-2123

ME432R3W-2123 Mennekes Electrical Products Plugs & Receptacles, Container Receptacle, 32a, 4w, 400v

MFG Item Number
ME432R3W-2123
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
ME432R3W-2123
Container Receptacle, 32a, 4w, 400v

Series Information

Specifications

Specifications
Manufacturer Part Number ME432R3W-2123
Manufacturer Mennekes Electrical Products
Family Series Mennekes Electrical Products Plugs & Receptacles
Description Container Receptacle, 32a, 4w, 400v
Connection Type Receptacle
Current Rating 32 A
Voltage 380 V
Frequency 50-60 Hz
Number of Wires 4
Material Non-Metallic
Net Weight 0.655 lbs
Gross Weight 0.82 lbs