Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mennekes Electrical Products Plugs & Receptacles, ME Series
ME460MI12
Mennekes Electrical Products Plugs & Receptacles, ME Series
60A 4W 125/250V Mechanical Interlock
MFG Item Number
ME460MI12
This item cannot be canceled or returned
Description
Plugs & Receptacles, ME Series
60A 4W 125/250V Mechanical Interlock
Specifications
Specifications
| Manufacturer Part Number |
ME460MI12 |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
ME |
| Family Series |
Mennekes Electrical Products Plugs & Receptacles, ME Series |
| Description |
60A 4W 125/250V Mechanical Interlock |
| Connection Type |
Mechanically Interlocked |
| Connection Description |
Non-Fusible |
| Current Rating |
60 A |
| Voltage |
125 V, 250 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ME460MI12
Mennekes Electrical Products Plugs & Receptacles, ME Series