Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME60FDS3A Mennekes Electrical Products Disconnect Switches, FDS Series, Disconnect Switch, 3-P, 60A/600V, Fu
MFG Item Number
ME60FDS3A
ME60FDS3A Mennekes Electrical Products Disconnect Switches, FDS Series, Disconnect Switch, 3-P, 60A/600V, Fu
MFG Item Number
ME60FDS3A
This item cannot be canceled or returned
Description
Disconnect Switches, FDS Series
Disconnect Switch, 3-P, 60A/600V, Fu
- Fusible
- 30, 60 & 100 Amp Options
- NEMA 4X, 12
- Non‑Metallic
- For Use with Class J Fuses
Specifications
Specifications
| Manufacturer Part Number |
ME60FDS3A |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
FDS |
| Family Series |
Mennekes Electrical Products Disconnect Switches, FDS Series |
| Description |
Disconnect Switch, 3-P, 60A/600V, Fu N4X/12 Enclosed, Accepts Class J Fuses, Non-Metallic, Fuses Not Incl. |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
15.125 lbs |
| Gross Weight |
15.15 lbs |
ME60FDS3A
Mennekes Electrical Products Disconnect Switches, FDS Series