Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, Euro-AC Series
MEC-4FP-FW07
Mencom Connectors, Euro-AC Series
4 PL FM EURO-AC FLD WIREABLE
MFG Item Number
MEC-4FP-FW07
This item cannot be canceled or returned
Description
Connectors, Euro-AC Series
4 PL FM EURO-AC FLD WIREABLE
Euro-AC Series Information
- PG 7 and 9 Threads
- 50 Volt, 4 Amps
- IP67 Protection Rating
- 4 or 5 Poles
Specifications
Specifications
| Manufacturer Part Number |
MEC-4FP-FW07 |
| Manufacturer |
Mencom |
| Product Series |
Euro-AC |
| Family Series |
Mencom Connectors, Euro-AC Series |
| Description |
4 PL FM EURO-AC FLD WIREABLE |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
3-6.5 mm |
| Number of Cables |
1 |
| AC Voltage |
50 VAC |
| DC Voltage |
50 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
Polyamide |
| Material |
Nickel-Plated Brass |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MEC-4FP-FW07
Mencom Connectors, Euro-AC Series