Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MEC-4FR-BM Mencom Cordsets, Euro-AC Series, 4 PL FEM BACK MT RCP 22 AWG
MFG Item Number
MEC-4FR-BM
MEC-4FR-BM Mencom Cordsets, Euro-AC Series, 4 PL FEM BACK MT RCP 22 AWG
MFG Item Number
MEC-4FR-BM
This item cannot be canceled or returned
Description
4 PL FEM BACK MT RCP 22 AWG
Euro-AC Series Information
- PG 7 and 9 Threads
- 50 Volt, 4 Amps
- IP67 Protection Rating
- 4 or 5 Poles
Specifications
Specifications
| Manufacturer Part Number |
MEC-4FR-BM |
| Manufacturer |
Mencom |
| Product Series |
Euro-AC |
| Family Series |
Mencom Cordsets, Euro-AC Series |
| Description |
4 PL FEM BACK MT RCP 22 AWG |
| Receptacle Description |
Back-Mount Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
0.3 m |
| Mounting Threads |
PG9 |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.052 lbs |
| Gross Weight |
0.052 lbs |
MEC-4FR-BM
Mencom Cordsets, Euro-AC Series