MEC-5FP-5M
Mencom Cordsets, Euro-AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MEC-5FP-5M

Mencom Cordsets, Euro-AC Series

MEC-5FP-5M

Mencom Cordsets, Euro-AC Series
5 PL MEC FEM PLG 5M
MFG Item Number
MEC-5FP-5M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Euro-AC Series
Item #
MEC-5FP-5M
5 PL MEC FEM PLG 5M

Euro-AC Series Information

As with the Micro‑DC(MDC) and Micro‑AC(MAC) series, the Euro‑AC (MEC) series connectors do not imply that they are only used in AC applications. MEC series uses the M12 mating thread like the MDC series, and they are also commonly used for coding purposes in conjunction with the MDC series. Made popular by the European market it has found its way into many industrial applications as well as some bus systems. The MEC series has a reversed single keyway known as B‑Code. Using an MEC alongside other M12 threaded receptacles on the same panel will eliminate the possibilities of plugging the wrong cable into the wrong receptacle, safely coding your connection without adding cost.

Specifications

Specifications
Manufacturer Part Number MEC-5FP-5M
Manufacturer Mencom
Product Series Euro-AC
Family Series Mencom Cordsets, Euro-AC Series
Description 5 PL MEC FEM PLG 5M
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC, 300 VDC
Color Gray
Current Rating 4 A
Connection M12 x 1.00
Length 5 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0.553 lbs
Gross Weight 0.553 lbs