Euro-AC Series Information
| Manufacturer Part Number | MEC-5FP-FW07-R |
|---|---|
| Manufacturer | Mencom |
| Product Series | Euro-AC |
| Family Series | Mencom Connectors, Euro-AC Series |
| Description | 5 PL FW MEC FEM R/A |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 3-6.5 mm |
| Number of Cables | 1 |
| AC Voltage | 50 VAC |
| DC Voltage | 50 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-85 °C |
| Body Material | Polyamide |
| Material | Nickel-Plated Brass |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |