MEC100-90-PV-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MEC100-90-PV-C

Panduit Cable Clamps

MEC100-90-PV-C

Panduit Cable Clamps
MEC100-90-PV-C Cable Clip, 1-wire, SS, C
MFG Item Number
MEC100-90-PV-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Clamps, Series
Item #
MEC100-90-PV-C
MEC100-90-PV-C Cable Clip, 1-wire, SS, C

Series Information

Specifications

Specifications
Manufacturer Part Number MEC100-90-PV-C
Manufacturer Panduit
Family Series Panduit Cable Clamps
Description Stainless Steel Metal Edge Clip for Solar Applications. Can be installed on a Panel thickness ranging from 0.051 to 0.098 and can accommodate 1 or 2 wires with a diameter range of 0.161 to 0.240. Use when cable orientation is Perpendicular to the
Color Silver
Thickness 0.098 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs