Series Information
| Manufacturer Part Number | MEC100-PV-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Clamps |
| Description | Stainless Steel Metal Edge Clip for Solar Applications. Can be installed on a Panel thickness ranging from 0.051 to 0.098 and can accommodate 1 or 2 wires with a diameter range of 0.161 to 0.240. Use when cable orientation is Parallel to the Outer |
| Color | Silver |
| Thickness | 0.098 " |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |