MEC250-4PV-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MEC250-4PV-C

Panduit Cable Clamps

MEC250-4PV-C

Panduit Cable Clamps
MEC250-4PV-C Solar Edge Clip, Stainless
MFG Item Number
MEC250-4PV-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Clamps, Series
Item #
MEC250-4PV-C
MEC250-4PV-C Solar Edge Clip, Stainless

Series Information

Specifications

Specifications
Manufacturer Part Number MEC250-4PV-C
Manufacturer Panduit
Family Series Panduit Cable Clamps
Description The MEC250-4PV-C 4-wire metal edge clip is made of stainless steel. It can be installed on a Panel thickness ranging from 0.125 to .250 3.2mm to 6.4mm and can accommodate up to 4 wires with a diameter range of .200 to .295 5.1mm to 7.5mm. Use when
Color Silver
Thickness 0.25 "
Net Weight 1.1 lbs
Gross Weight 1.1 lbs