Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
MED12A
Cully-Minerallac Conduit Mounts
SERV ENTR STRP 1 HOLE ALUMINUM
This item cannot be canceled or returned
Description
SERV ENTR STRP 1 HOLE ALUMINUM
Specifications
Specifications
| Manufacturer Part Number |
MED12A |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
SERV ENTR STRP 1 HOLE ALUMINUM |
| Type |
SEU (Service Entrance Cable) |
| Composition |
Aluminum |
| Style |
One Hole |
| Cable Size |
#2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MED12A
Cully-Minerallac Conduit Mounts