Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts, Jiffy Clip Series
MED40
Cully-Minerallac Conduit Mounts, Jiffy Clip Series
This item cannot be canceled or returned
Description
Conduit Mounts, Jiffy Clip Series
Jiffy Clip Series Information
- One Hole Strap
- For Mounting in Component, Wood, Steel, and Concrete
- Snap‑On Design for Ease of Installation
Specifications
Specifications
| Manufacturer Part Number |
MED40 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Jiffy Clip |
| Family Series |
Cully-Minerallac Conduit Mounts, Jiffy Clip Series |
| Description |
MEDIUM JIFFY CLIP |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Rigid Size (in) |
1/2 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MED40
Cully-Minerallac Conduit Mounts, Jiffy Clip Series