Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
MED55J10
Cully-Minerallac Conduit Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MED55J10 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
Medium Jiffy Clip |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| Style |
One Hole |
| EMT Size (in) |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MED55J10
Cully-Minerallac Conduit Mounts