MED55SS
Cully-Minerallac Conduit Mounts, Jiffy Clip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MED55SS

Cully-Minerallac Conduit Mounts, Jiffy Clip Series

MED55SS

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
MEDIUM JIFFY CLIP/STAINLESS
MFG Item Number
MED55SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Conduit Mounts, Jiffy Clip Series
Item #
MED55SS
MEDIUM JIFFY CLIP/STAINLESS

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Manufacturer Part Number MED55SS
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Description MEDIUM JIFFY CLIP/STAINLESS
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Stainless Steel
Style One Hole
EMT Size (in) 1 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs