Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MEH-32-115
MFG Item Number
MEH-32-115
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
MEH-32-115 |
| Description |
MMS Extended Handle IP65 |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.335 lbs |
MEH-32-115
Altech Miscellaneous