Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MEH-63-115 Altech Miscellaneous, MMS Extended Handle IP65
MFG Item Number
MEH-63-115
MEH-63-115 Altech Miscellaneous, MMS Extended Handle IP65
MFG Item Number
MEH-63-115
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
MEH-63-115 |
| Description |
MMS Extended Handle IP65 |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
MEH-63-115
Altech Miscellaneous