MES3800LSIG
Eaton Circuit Breakers, C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MES3800LSIG

Eaton Circuit Breakers, C Series

MES3800LSIG

Eaton Circuit Breakers, C Series
CIRCUIT BREAKER
MFG Item Number
MES3800LSIG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
MES3800LSIG
CIRCUIT BREAKER

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number MES3800LSIG
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description CIRCUIT BREAKER
Poles 3
Current Rating 800 A
Max Voltage 250 VDC, 600 VAC
Trip Unit Adj. Thermal / Adj. Magnetic
Neutral Pole No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
Alarm Switch Optional
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 7.7 lbs
Net Weight 7.7 lbs