MESLPB4A
Mennekes Electrical Products Enclosures, SLPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MESLPB4A

Mennekes Electrical Products Enclosures, SLPB Series

MESLPB4A

Mennekes Electrical Products Enclosures, SLPB Series
SPEC GRADE STAINLESS PUSH BUTTON
MFG Item Number
MESLPB4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SLPB Series
Item #
MESLPB4A
SPEC GRADE STAINLESS PUSH BUTTON

SLPB Series Information

  • Harsh Industrial Enviornments
  • Captive Cover Screws
  • 304 Stainless Steel
Mennekes SLPB Series of Pushbutton Enclosures are punched with 22.5mm holes to house pushbuttons, pilot lights, switches or other control needs. Boxes feature captive cover screws that thread into sealed wells, single piece punched cover gasket and a base DIN rail for mounting of terminals. They also feature a 15 degree sloped roof design to ensure run‑off of liquids for the cleanest installation.

Specifications

Specifications
Manufacturer Part Number MESLPB4A
Manufacturer Mennekes Electrical Products
Product Series SLPB
Family Series Mennekes Electrical Products Enclosures, SLPB Series
Description SPEC GRADE STAINLESS PUSH BUTTON BOX - 4 X 22.5 MM
Material Stainless Steel
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 12 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs