Series Information
| Manufacturer Part Number | META-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Tape |
| Description | The META-X Aluminum Tape is perfect for indoor or outdoor use. Designed for use with MEHT187 Metal Embossing Hand Tool. Allows for 1 line of text. 0.5' x 192 12.7 mm x 4877 mm. Color Silver. 10 rolls per package. |
| Type | Aluminum |
| Length | 16 ' |
| Color | Silver |
| Number of Rolls | 10 |
| Width | 0.5 " |
| Net Weight | 0.685 lbs |
| Gross Weight | 0.685 lbs |