Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
METS4-X
Panduit Networking Accessories
METS4-X Embossing Tape, 304 SS, Silver,
This item cannot be canceled or returned
Description
Networking Accessories, Series
METS4-X Embossing Tape, 304 SS, Silver,
Specifications
Specifications
Manufacturer Part Number
METS4-X
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
The METS4-X Stainless Steel Tape is perfect for indoor or outdoor use. Designed for use with MEHT187 Metal Embossing Hand Tool. Allows for 1 line of text. 304 grade stainless steel. 0.5' x 252 12.7 mm x 6401 mm. Color Silver. 10 rolls per package.
Accessory Type
Embossing Tape
For Use With
MEHT187 Metal Embossing Hand Tool
Comments
Stainless Steel Tape
Net Weight
1.935 lbs
Gross Weight
1.935 lbs
METS4-X
Panduit Networking Accessories