METS4-X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

METS4-X

Panduit Networking Accessories

METS4-X

Panduit Networking Accessories
METS4-X Embossing Tape, 304 SS, Silver,
MFG Item Number
METS4-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Networking Accessories, Series
Item #
METS4-X
METS4-X Embossing Tape, 304 SS, Silver,

Series Information

Specifications

Specifications
Manufacturer Part Number METS4-X
Manufacturer Panduit
Family Series Panduit Networking Accessories
Description The METS4-X Stainless Steel Tape is perfect for indoor or outdoor use. Designed for use with MEHT187 Metal Embossing Hand Tool. Allows for 1 line of text. 304 grade stainless steel. 0.5' x 252 12.7 mm x 6401 mm. Color Silver. 10 rolls per package.
Accessory Type Embossing Tape
For Use With MEHT187 Metal Embossing Hand Tool
Comments Stainless Steel Tape
Net Weight 1.935 lbs
Gross Weight 1.935 lbs