METSECTR25500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

METSECTR25500

Square D Current Transformers

METSECTR25500

Square D Current Transformers
PowerLogic Current Transformer,
Item Number
METSECTR25500
MFG Item Number
590428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
METSECTR25500
PowerLogic Current Transformer,

Series Information

Specifications

Specifications
Manufacturer Part Number 590428
Manufacturer Square D
Family Series Square D Current Transformers
Description PowerLogic Current Transformer, Rope Style, 5000A, IP67
Aperture Size 3.15 " Dia.
Current Ratio 5,000:5
Frequency 50 Hz
Mounting None
Termination Wire Leads
Approvals CE, cURus, UL
Net Weight 1 lb
Gross Weight 0.325 lbs