METSECTR60500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

METSECTR60500

Square D Current Transformers

METSECTR60500

Square D Current Transformers
CTROG 24IN 600MM L 600V 5KA S4
MFG Item Number
METSECTR60500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
METSECTR60500
CTROG 24IN 600MM L 600V 5KA S4

Series Information

Specifications

Specifications
Manufacturer Part Number METSECTR60500
Manufacturer Square D
Family Series Square D Current Transformers
Description CTROG 24IN 600MM L 600V 5KA S4
Aperture Size 7.52 " Dia.
Current Ratio 5,000:5
Frequency 50 Hz
Mounting None
Termination Wire Leads
Approvals CE, cURus, UL
Net Weight 1 lb
Gross Weight 1 lb