METSEEM3555A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
METSEEM3555A Square D Panel Meters & Gauges, Em3500-4Quad-Lgging-Mdbus-Rpe-Ct
MFG Item Number
530071

METSEEM3555A Square D Panel Meters & Gauges, Em3500-4Quad-Lgging-Mdbus-Rpe-Ct

MFG Item Number
530071
Item Number
METSEEM3555A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
METSEEM3555A
Em3500-4Quad-Lgging-Mdbus-Rpe-Ct

Series Information

Specifications

Specifications
Manufacturer Part Number 530071
Manufacturer Square D
Family Series Square D Panel Meters & Gauges
Description Em3500-4Quad-Lgging-Mdbus-Rpe-Ct
Type DC Amps, DC Volts, Kilowatts, Power Factor
Max Input Signal 600 V
Display Type LCD
Display Digits 5
Power Supply 90-300 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Relays 0
Alarm Indicators 2 LED
Analog Output 5-600 VAC
Communication Modbus
Accuracy 0.5 %
Operating Temperature -22-122 °F
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs