Series Information
| Manufacturer Part Number | MEV100A125-4Y |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | EVpack Fuse 1000VDC UL 125A Max. Rated Breaking Capacity DC: 20 kA 1000 V L/R ≤ 1 ms M8 Bolted |
| Fuse Type | Battery Pack |
| Current Rating | 125 A |
| Body Length | 4.37 " |
| Diameter | 1.22 " |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.419 lbs |