MF-90-1M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MF-90-1M Killark Fittings, MF Series, ELBOW 1/2in. 90 MF IRON

MFG Item Number
MF-90-1M

MF-90-1M Killark Fittings, MF Series, ELBOW 1/2in. 90 MF IRON

MFG Item Number
MF-90-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MF Series
Item #
MF-90-1M
ELBOW 1/2in. 90 MF IRON

MF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number MF-90-1M
Manufacturer Killark
Product Series MF
Family Series Killark Fittings, MF Series
Description ELBOW 1/2in. 90 MF IRON
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs