Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MF0040 Hammond Manufacturing Enclosures, RP Series, Enclosure
MF0040 Hammond Manufacturing Enclosures, RP Series, Enclosure
This item cannot be canceled or returned
Description
- Ideally Suited For Mounting Printed Circuit Boards Or Components.
- Made From Polycarbonate.
- Color Is An Off White With A Light Texture.
- Rubber Gasket Is Included And Must Be Field Installed.
Specifications
Specifications
| Manufacturer Part Number |
MF0040 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RP |
| Family Series |
Hammond Manufacturing Enclosures, RP Series |
| Description |
Enclosure |
| Accessory Type |
Mounitng Feet Kit |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Comments |
Cross Shape |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MF0040
Hammond Manufacturing Enclosures, RP Series