Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RP Series
MF0050
Hammond Manufacturing Enclosures, RP Series
MOUNTING FEET FOR RP SERIES
This item cannot be canceled or returned
Description
MOUNTING FEET FOR RP SERIES
- Ideally Suited For Mounting Printed Circuit Boards Or Components.
- Made From Polycarbonate.
- Color Is An Off White With A Light Texture.
- Rubber Gasket Is Included And Must Be Field Installed.
Specifications
Specifications
| Manufacturer Part Number |
MF0050 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RP |
| Family Series |
Hammond Manufacturing Enclosures, RP Series |
| Description |
MOUNTING FEET FOR RP SERIES |
| Accessory Type |
Mounitng Feet Kit |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Comments |
Open inU in Slot |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MF0050
Hammond Manufacturing Enclosures, RP Series