MF16-110V-CU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MF16-110V-CU

Altech Panel Meters & Gauges

MF16-110V-CU

Altech Panel Meters & Gauges
Frequency Meter, 1/8DIN, LED
MFG Item Number
MF16-110V-CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
MF16-110V-CU
Frequency Meter, 1/8DIN, LED

Series Information

Specifications

Specifications
Manufacturer Part Number MF16-110V-CU
Manufacturer Altech
Family Series Altech Panel Meters & Gauges
Description Frequency Meter, 1/8DIN, LED
Type AC Volts, Hertz
Max Input Signal 110 VAC, 45-60 Hz
Display Type LED
Display Digits 4
Power Supply 110 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Alarm Indicators No
Operating Temperature 14-131 °F
Protection Rating IP65
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs