MF3131-0
Turck Connectors, MicroFast Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MF3131-0 Turck Connectors, MicroFast Series, Connector; Straight; 18 AWG; 1? 2
MFG Item Number
U5590

MF3131-0 Turck Connectors, MicroFast Series, Connector; Straight; 18 AWG; 1? 2

MFG Item Number
U5590
Item Number
MF3131-0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, MicroFast Series
Item #
MF3131-0
Connector; Straight; 18 AWG; 1? 2

MicroFast Series Information

  • Front or Rear Mount Options
  • NEMA 1, 3, 4, 6P
  • IEC IP67 Protection

Videos

Specifications

Specifications
Manufacturer Part Number U5590
Manufacturer Turck
Product Series MicroFast
Family Series Turck Connectors, MicroFast Series
Description Connector; Straight; 18 AWG; 1? 2 in.-20 UNF; 250 V; 4 A; PG 7; 4 to 6 mm;
Connector Class Micro (1/2 in)
Gender Female with Female Threads
Number of Poles 3
Connection 1/2-20 UNF
Protection Rating IP67
Angle Straight
Cable Diameter Range 4-6 mm
AC Voltage 250 VAC
DC Voltage 250 VDC
Current Rating 4 A
Contact Type Screw Terminal
Operating Temperature -40-85 °C
Body Material PBT
Material Nickel-Plated Brass
Net Weight 0.05 lbs
Gross Weight 0.055 lbs