Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, MicroFast Series
MF3231-0
Turck Connectors, MicroFast Series
Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, MicroFast Series
Connector, Field Wireable
MicroFast Series Information
- Front or Rear Mount Options
- NEMA 1, 3, 4, 6P
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U5591 |
| Manufacturer |
Turck |
| Product Series |
MicroFast |
| Family Series |
Turck Connectors, MicroFast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Micro (1/2 in) |
| Gender |
Female with Female Threads |
| Number of Poles |
3 |
| Connection |
1/2-20 UNF |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-6 mm |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Body Material |
PBT |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
MF3231-0
Turck Connectors, MicroFast Series