Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Dampers, MF40-7040 Series
MF40-7043-501
Schneider Dampers, MF40-7040 Series
Actuator, Electric, Float, SR, 24
Item Number
MF40-7043-501
This item cannot be canceled or returned
Description
Dampers, MF40-7040 Series
Actuator, Electric, Float, SR, 24
MF40-7040 Series Information
Specifications
Specifications
| Manufacturer Part Number |
107838 |
| Manufacturer |
Schneider |
| Product Series |
MF40-7040 |
| Family Series |
Schneider Dampers, MF40-7040 Series |
| Description |
Actuator, Electric, Float, SR, 24 VAC, Plen, 35 in-lb, Rotary, SPDT, N2, SmartX |
| Control Signal |
Floating |
| Nominal Timing |
25-130 s |
| Nominal Voltage |
24 VAC |
| Torque Rating |
35 lb-in |
| NEMA Rating |
NEMA 2 |
| Internal Aux Switches |
1 |
| Electrical Connection |
Cable |
| Protection Rating |
IP54 |
| Operating Temperature |
-22-140 °F |
| Approvals |
CSA, UL |
| Net Weight |
7.78 lbs |
| Gross Weight |
7.78 lbs |
MF40-7043-501
Schneider Dampers, MF40-7040 Series