MF51-7203
Schneider HVAC Valves, MF51-7203 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MF51-7203

Schneider HVAC Valves, MF51-7203 Series

MF51-7203

Schneider HVAC Valves, MF51-7203 Series
Actuator, Electric, Float, SR, 24
Item Number
MF51-7203
MFG Item Number
107890
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MF51-7203 Series
Item #
MF51-7203
Actuator, Electric, Float, SR, 24

MF51-7203 Series Information

Specifications

Specifications
Manufacturer Part Number 107890
Manufacturer Schneider
Product Series MF51-7203
Family Series Schneider HVAC Valves, MF51-7203 Series
Description Actuator, Electric, Float, SR, 24 VAC/VDC, App, 220 lbf, Linear, N2
Control Signal Floating
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 100 s
Manual Operation Yes
Approvals CE, cULus
Net Weight 8 lbs
Gross Weight 8 lbs