MFC-16TC
Sealmaster Bearings, MFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFC-16TC

Sealmaster Bearings, MFC Series

MFC-16TC

Sealmaster Bearings, MFC Series
Bearing
Item Number
MFC-16TC
MFG Item Number
706006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, MFC Series
Item #
MFC-16TC
Bearing

MFC Series Information

  • Cast Iron Piloted Flange Cartridge Housing
  • Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 706006
Manufacturer Sealmaster
Product Series MFC
Family Series Sealmaster Bearings, MFC Series
Description Bearing
Bearing Type Flange Cartridge
Seal Type Contact Seal
Locking Skwezloc
Shaft Diameter 1 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 2.965 lbs
Gross Weight 2.965 lbs