MFC-35T
Sealmaster Bearings, MFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFC-35T

Sealmaster Bearings, MFC Series

MFC-35T

Sealmaster Bearings, MFC Series
Mounted Cast Iron Flange Cartridge
Item Number
MFC-35T
MFG Item Number
705635
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MFC Series
Item #
MFC-35T
Mounted Cast Iron Flange Cartridge

MFC Series Information

  • Cast Iron Piloted Flange Cartridge Housing
  • Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 705635
Manufacturer Sealmaster
Product Series MFC
Family Series Sealmaster Bearings, MFC Series
Description Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock
Bearing Type Flange Cartridge
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 2.1875 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 10.8 lbs
Gross Weight 10.8 lbs