MFC-55
Sealmaster Bearings, MFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFC-55

Sealmaster Bearings, MFC Series

MFC-55

Sealmaster Bearings, MFC Series
Bearing
Item Number
MFC-55
MFG Item Number
701815
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MFC Series
Item #
MFC-55
Bearing

MFC Series Information

  • Cast Iron Piloted Flange Cartridge Housing
  • Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 701815
Manufacturer Sealmaster
Product Series MFC
Family Series Sealmaster Bearings, MFC Series
Description Bearing
Bearing Type Flange Cartridge
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 3.4375 "
Shaft Range 3-3.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.93 lbs
Gross Weight 1.93 lbs