MFCD-47
Sealmaster Bearings, MFCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFCD-47

Sealmaster Bearings, MFCD Series

MFCD-47

Sealmaster Bearings, MFCD Series
Bearing
Item Number
MFCD-47
MFG Item Number
702342
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MFCD Series
Item #
MFCD-47
Bearing

MFCD Series Information

  • Cast Iron Piloted Flange Cartridge Housing
  • Double Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 702342
Manufacturer Sealmaster
Product Series MFCD
Family Series Sealmaster Bearings, MFCD Series
Description Bearing
Bearing Type Flange Cartridge
Seal Type Standard Felt Seal
Locking Double Set Screw
Shaft Diameter 2.9375 "
Shaft Range 2.5-2.99
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.2794 lbs
Gross Weight 1.2794 lbs