Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MFD843918-12FS Eaton's B-Line series Enclosures, Modular Series, MFD843918-12FS
MFG Item Number
78205148266
MFD843918-12FS Eaton's B-Line series Enclosures, Modular Series, MFD843918-12FS
MFG Item Number
78205148266
Item Number
MFD843918-12FS
This item cannot be canceled or returned
Description
Enclosures, MODULAR Series
MODULAR Series Information
- Provides Housing for Electrical Controls and Instruments
- Protects Against Circulating Dust, Falling Dirt and More
- Steel Enclosures
- NEMA Type 12
- IP65
Specifications
Specifications
| Manufacturer Part Number |
78205148266 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
MODULAR |
| Family Series |
Eaton's B-Line series Enclosures, Modular Series |
| Description |
MFD843918-12FS |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| Nominal Height |
84 " |
| Nominal Width |
39 " |
| Nominal Depth |
18 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
434.609 lbs |
MFD843918-12FS
Eaton's B-Line series Enclosures, Modular Series