Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, Flat Cables Series
MFG-M25-16.3X6
Mencom Cable Entries, Flat Cables Series
M25 METL FESTN CBL GLND 16.3X6
MFG Item Number
MFG-M25-16.3X6
This item cannot be canceled or returned
Description
Cable Entries, Flat Cables Series
M25 METL FESTN CBL GLND 16.3X6
Flat Cables Series Information
Specifications
Specifications
| Manufacturer Part Number |
MFG-M25-16.3X6 |
| Manufacturer |
Mencom |
| Product Series |
Flat Cables |
| Family Series |
Mencom Cable Entries, Flat Cables Series |
| Description |
M25 METL FESTN CBL GLND 16.3X6 |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Flat |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.24-0.64 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MFG-M25-16.3X6
Mencom Cable Entries, Flat Cables Series