MFH6063DDCH
Marathon Special Products Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MFH6063DDCH

Marathon Special Products Fuseblocks & Holders

MFH6063DDCH

Marathon Special Products Fuseblocks & Holders
Fuse Holder
Item Number
MFH6063DDCH
MFG Item Number
MFH6063DD CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
MFH6063DDCH
Fuse Holder

Series Information

Specifications

Specifications
Manufacturer Part Number MFH6063DD CH
Manufacturer Marathon Special Products
Family Series Marathon Special Products Fuseblocks & Holders
Description Fuse Holder
Current Rating 600 A
Voltage 600 V
Poles 1
Fuse Type Class J
Connection Type Screw Terminal
Mounting Surface Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs