Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
MFK16
Eaton's B-Line series Enclosures
MFG Item Number
78205137672
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205137672 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
MFK16 |
| Accessory Type |
Leg Kit |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
33.748 lbs |
MFK16
Eaton's B-Line series Enclosures