Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MFK18 Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903859430
MFK18 Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903859430
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903859430 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Accessory Type |
Leg Kit |
| Material |
Steel |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
36.257 lbs |
MFK18
Eaton's B-Line series Enclosures