Pulling Elbow Series Information
| Manufacturer Part Number | MFL-200 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Pulling Elbow |
| Family Series | Appleton Fittings, Pulling Elbow Series |
| Description | 90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Trade Size: 2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1-1/2 " |
| Gasket Included | Yes |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Raintight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Listed for Ordinary Locations |
| Net Weight | 0 lbs |
| Gross Weight | 1.13 lbs |